ZEBRA POWHOSECLAMP B9.0MM WS6 (10-16)
539.210.16
- UNSPSC 31162906
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
20 pieces in stock at Vaughan, ON as of 2:42 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Strap Material | Stainless Steel |
Strap Material Grade | A2 1.4301 |
Screw Material | Stainless Steel |
Screw Material Grade | F1 1.4016 |
Screw Finish | Tinned |
Drive Type | Slotted |
Strap Width | 9 mm |
Size | 6 mm |
Clamping Range | 10 - 16 mm |
EAN | 4046777998221 |
Features
Higher tightening torque than conventional hose clamps; 3.5 Nm (2.5 lb-ft) recommended |
Asymmetrical body |
Smooth/indented strap interior, rounded edges |
RoHS Compliant/ Does not contain Chrome-Vi |
Does not contain Chrome-Vi |
Benefits & Advantage
Cannot be over-turned by hand |
Even distribution of force |
Clamp hand does not tilt away during tightening |
Prevents injury and hose damage |
Applications
Fuel line systems |
Fuel pump |
Fuel manifolds |
Fuel filters |
Fuel tank connections |
Surge tanks/ Coolers |
Review(s)
Product not yet rated.