Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

CLAMP SPR ACT BLK B5/16 D9/16 (0.520)

534.916 - UNSPSC 31162902
CLAMP SPR ACT BLK  B5/16 D9/16 (0.520) CLAMP SPR ACT BLK  B5/16 D9/16 (0.520)
CLAMP SPR ACT BLK  B5/16 D9/16 (0.520)

Delivery

In stock for delivery.
0 Review(s)

Spring Action Hose Clamps

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material Spring Steel
Colour Black
Hose Outer Diameter 9/16 in
Maximum Diameter 0.52 in
Strap Width 5/16 in

Features

Heat treated, spring steel
Excellent corrosion resistance
Provides a professional fit and finish

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.