CLAMP SPR ACT GRN B5/16 D7/16 (0.405)
534.716
- UNSPSC 31162902
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Spring Steel |
Colour | Green |
Hose Outer Diameter | 7/16 in |
Maximum Diameter | 0.405 in |
Strap Width | 5/16 in |
Features
Heat treated, spring steel |
Excellent corrosion resistance |
Provides a professional fit and finish |
Is Often Bought With
Review(s)
Product not yet rated.