Limited Time Offer: Claim a FREE 29-piece Drill Bit Set on $600+ Orders. Use code FREETOOL.

CLAMP SPR ACT OLI B5/16 D5/8 (0.583)

534.58 - UNSPSC 31162902
050812686 961 100
CLAMP SPR ACT OLI  B5/16 D5/8 (0.583) CLAMP SPR ACT OLI  B5/16 D5/8 (0.583)
CLAMP SPR ACT OLI  B5/16 D5/8 (0.583)

Delivery

In stock delivery from our warehouses.
0 Review(s)

Spring Action Hose Clamps

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Spring Steel
Colour Olive
Hose Outer Diameter 5/8 in
Maximum Diameter 0.583 in
Strap Width 5/16 in
EAN 4062856161430

Features

Heat treated, spring steel
Excellent corrosion resistance
Provides a professional fit and finish

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.