HOSE CLAMP 1/2BAND SS(10-22MM) (3/8TO7/8)
535.SS.6
- UNSPSC 31162906
Delivery
In stock for delivery.
IN-STORE
30 pieces in stock at Vaughan, ON as of 11:02 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Stainless Steel |
Width Across Flats | 5/16 in |
Strap Width | 1/2 in |
Clamping Range (in) | 3/8 - 7/8 in |
Clamping Range (mm) | 10 - 22 mm |
EAN | 4052713976604 |
Review(s)
2021-02-20
Très bonne qualité
2020-08-18
on se le cachera pas, c'est des collets qui font leur job de collet
2020-04-07
Tres bon produit