HOSE CLAMP 1/2BAND SS (13-32MM) (1/2TO1-1/4)
535.SS.12
- UNSPSC 31162906
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Stainless Steel |
Width Across Flats | 5/16 in |
Strap Width | 1/2 in |
Clamping Range (in) | 1/2 - 1-1/4 in |
Clamping Range (mm) | 13 - 32 mm |
EAN | 4052713976482 |
Review(s)
Product not yet rated.