HOSE CLAMP 1/2BAND SS (38-63MM) (1-1/2TO2-1/2)
535.SS.32
- UNSPSC 31162906
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
170 pieces in stock at Vaughan, ON as of 8:07 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Stainless Steel |
Width Across Flats | 5/16 in |
Strap Width | 1/2 in |
Clamping Range (in) | 1-1/2 - 2-1/2 in |
Clamping Range (mm) | 38 - 63 mm |
EAN | 4052713976536 |
Review(s)
Product not yet rated.