HOSE CLAMP 1/2BAND SS (70-95MM) (2-3/4TO3-3/4)
535.SS.52
- UNSPSC 31162906
Delivery
In stock for delivery.
IN-STORE
40 pieces in stock at Vaughan, ON as of 5:20 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Stainless Steel |
Width Across Flats | 5/16 in |
Strap Width | 1/2 in |
Clamping Range (in) | 2-3/4 - 3-3/4 in |
Clamping Range (mm) | 70 - 95 mm |
EAN | 4052713976598 |
Review(s)
2020-05-25
Use for exhaust and other repairs. Recommend to any garage. Good quality