GBS M 23-25/18 W5ISK NORMA GBS 316 SS
537.0118.024
- UNSPSC 31162906
Clearance
Delivery
In stock for delivery.
0 Review(s)
For hoses with a high level of hardness or inserts made of metal or plastic
Log in to see customized pricing and stock availability
Units/package: 10 9 Pkg(s) Maximum Quantity:
Units/package: 10 9 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Clamping Range | 23 - 25 mm |
Strap Width | 18 mm |
Strap Material | 316 Stainless steel |
Screw Type | Socket Head Cap Bolt |
Features
Extremely high tightening force |
Rounded edges/hose bridge |
Benefits & Advantage
Secure connection of hard hoses as well |
Prevents injury and hose damage |
Applications
Lines carrying air |
Exhaust gas systems |
Retainer / fastener |
Review(s)
Product not yet rated.