CLAMP PIPE ST+RUB B12 D10 M5 (B1/2 D3/8)
542.10.12.BK
- UNSPSC 31162906
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Steel |
Finish | Zinc |
Insert Material | Vulcanized Rubber |
Compatible Screw Size | 3/8 in |
Diameter | 10 mm |
Band Width | 12 mm |
Hole Size | M5 |
Temperature Range | -35 °C to +120 °C (-31 °F to + 248 °F) |
Tensile Strength | 100 kg/cm² |
Review(s)
Product not yet rated.