CLAMP PIPE ST+RUB DIN3016 B15 D22 M6 (B5/8 D7/8)
542.22.15
- UNSPSC 31162906
054222 15 005 10
054222 15 005 10
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Zinc |
| Insert Material | Vulcanized Rubber |
| Compatible Screw Size | 3/8 in |
| Diameter | 22 mm |
| Band Width | 15 mm |
| Hole Size | M6 |
| Temperature Range | -35 °C to +120 °C (-31 °F to + 248 °F) |
| Tensile Strength | 100 kg/cm² |
| EAN | 4045989842971 |
Review(s)
Product not yet rated.
