Free Shipping: For every order of $350 or more with the promo code : FREESHIP

CLAMP PIPE ST+RUB B15 D25 M6 (B5/8 D1)

542.25.15 - UNSPSC 31162906
CLAMP PIPE ST+RUB B15 D25 M6 (B5/8 D1) CLAMP PIPE ST+RUB B15 D25 M6 (B5/8 D1)
CLAMP PIPE ST+RUB B15 D25 M6 (B5/8 D1)

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material Steel
Finish Zinc
Insert Material Vulcanized Rubber
Compatible Screw Size 3/8 in
Diameter 25 mm
Band Width 15 mm
Hole Size M6
Temperature Range -35 °C to +120 °C (-31 °F to + 248 °F)
Tensile Strength 100 kg/cm²

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.