5/8"ZINC PLTD CLAMP W/RUB INSERT 3/8"H D16-10
545.58
- UNSPSC 31162906
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
80 pieces in stock at Vaughan, ON as of 7:52 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Steel |
Finish | Zinc |
Insert Material | Vulcanized Rubber |
Hole Size | 3/8 in |
Tube Size Outer Diameter | 5/8 in |
EAN | 4052713976789 |
Review(s)
Product not yet rated.