PIP/FASTCLMP-ZINCPLATED/EPDM-2IN
545.2
- UNSPSC 31162906
R637664180
R637664180
Delivery
In stock delivery from our warehouses.
0 Review(s)
PIP/FASTCLMP-ZINCPLATED/EPDM-2IN — 545.2
- 1"ZNC PLTD CLAMP W/RUB INSERT 1/4"H — 544.1
- 3/4"ZNC PLTD CLAMP W/RUB INSERT 1/4"H — 544.34
- 3/8"ZNC PLTD CLAMP W/RUB INSERT 1/4"H — 544.38
- 5/8"ZINC PLTD CLAMP W/RUB INSERT 1/4"H — 544.58
- PIP/FASTCLMP-ZINCPLATED/EPDM-1IN — 545.1
- PIP/FASTCLMP-ZINCPLATED/EPDM-1-1/2IN — 545.112
- PIP/FASTCLMP-ZINCPLATED/EPDM-1-1/4IN — 545.114
- PIP/FASTCLMP-ZINCPLATED/EPDM-1/2IN — 545.12
- PIP/FASTCLMP-ZINCPLATED/EPDM-1/4IN — 545.14
- PIP/FASTCLMP-ZINCPLATED/EPDM-2IN — 545.2
- PIP/FASTCLMP-ZINCPLATED/EPDM-2-1/2IN — 545.212
- PIP/FASTCLMP-ZINCPLATED/EPDM-3IN — 545.3
- PIP/FASTCLMP-ZINCPLATED/EPDM-3/4IN — 545.34
- PIP/FASTCLMP-ZINCPLATED/EPDM-3/8IN — 545.38
- PIP/FASTCLMP-ZINCPLATED/EPDM-4IN — 545.4
- PIP/FASTCLMP-ZINCPLATED/EPDM-5/8IN — 545.58
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
25 pieces in stock at Vaughan, ON as of 9:03 PM. Directions. Call: (289) 474-5447
20 pieces in stock at Mississauga, ON as of 9:03 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Strap Material | ST || Steel || Steel |
| Finish | Zinc plated/coated |
| Width Of Band | 15 mm |
| Nominal Diameter | 50 mm |
| Material of rubber profile | EPDM || Ethylene propylene diene terpolymer rubber || EPDM |
| Flange hole | M10 || Nominal diameter 10 mm || M10 |
| Standards | DIN 3016 |
| Resistance Against | Weather (very good)Oil (limited) |
| EAN | 4052713976734 |
Review(s)
Product not yet rated.
