THIS WEEK ONLY: Shop Our Limited-Edition Products.

PIP/FASTCLMP-SST316/NEOPRENE-16MM

546.58 - UNSPSC 31162906
R637664195
PIP/FASTCLMP-SST316/NEOPRENE-16MM PIP/FASTCLMP-SST316/NEOPRENE-16MM
PIP/FASTCLMP-SST316/NEOPRENE-16MM

Delivery

In stock delivery from our warehouses.
0 Review(s)

PIP/FASTCLMP-SST316/NEOPRENE-16MM — 546.58
  • PIP/FASTCLMP-SST316/NEOPRENE-25MM — 546.1
  • PIP/FASTCLMP-SST316/NEOPRENE-38MM — 546.112
  • PIP/FASTCLMP-SST316/NEOPRENE-32MM — 546.114
  • PIP/FASTCLMP-SST316/NEOPRENE-13MM — 546.12
  • PIP/FASTCLMP-SST316/NEOPRENE-6MM — 546.14
  • PIP/FASTCLMP-SST316/EPDM-22MM — 546.22.15
  • PIP/FASTCLMP-SST316/NEOPRENE-19MM — 546.34
  • PIP/FASTCLMP-SST316/NEOPRENE-10MM — 546.38
  • PIP/FASTCLMP-SST316/NEOPRENE-16MM — 546.58

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Strap Material A4 || Stainless steel A4 || Stainless steel A4
Width Of Band 12.7 mm
Nominal Diameter 16 mm
Material of rubber profile Neoprene
Flange hole M7 || Nominal diameter 7 mm || M7
Standards DIN 3016
Resistance Against Oil (very good)Weather (limited)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.