PIP/FASTCLMP-SST316/NEOPRENE-38MM
546.112
- UNSPSC 31162906
R637664188
R637664188
Delivery
In stock delivery from our warehouses.
0 Review(s)
PIP/FASTCLMP-SST316/NEOPRENE-38MM — 546.112
- PIP/FASTCLMP-SST316/NEOPRENE-25MM — 546.1
- PIP/FASTCLMP-SST316/NEOPRENE-38MM — 546.112
- PIP/FASTCLMP-SST316/NEOPRENE-32MM — 546.114
- PIP/FASTCLMP-SST316/NEOPRENE-13MM — 546.12
- PIP/FASTCLMP-SST316/NEOPRENE-6MM — 546.14
- PIP/FASTCLMP-SST316/EPDM-22MM — 546.22.15
- PIP/FASTCLMP-SST316/NEOPRENE-19MM — 546.34
- PIP/FASTCLMP-SST316/NEOPRENE-10MM — 546.38
- PIP/FASTCLMP-SST316/NEOPRENE-16MM — 546.58
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Strap Material | A4 || Stainless steel A4 || Stainless steel A4 |
| Width Of Band | 12.7 mm |
| Nominal Diameter | 38 mm |
| Material of rubber profile | Neoprene |
| Flange hole | M7 || Nominal diameter 7 mm || M7 |
| Standards | DIN 3016 |
| Resistance Against | Oil (very good)Weather (limited) |
Review(s)
Product not yet rated.
