HIGH FLOW HOSE 11MM I.D 16MM O.D. 25M
883.942116
- UNSPSC 40142002
Clearance
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 1 10 Pkg(s) Maximum Quantity:
Units/package: 1 10 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Polyurethane |
Hose Inner Diameter | 11 mm |
Hose Outer Diameter | 16 mm |
Length | 25 m |
Maximum Operating Pressure | 232 psi |
Temperature Range | -20°C to +60°C |
Features
Compressed-air hoses of polyurethane (PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses. Increased working comfort and broader range of applications |
Smooth inside hose surfaces prevent air resistance and enable a high air flow rate. No pressure drop and maximum utilization of output of consumers |
High resistance to abrasion, sturdy cloth lining and outstanding resistance to oil, gasoline, dirt and UV |
Reduces costs and has a service life up to 10x longer than that of PVC hoses |
Maximum operating pressure of 232 psi. Up to four times higher safety factor for user |
Customers Also Viewed
Review(s)
Product not yet rated.