TRANSPARENT FLEXIBLE HOSE M4 X 1.0 X 15M
895.4
- UNSPSC 40142000
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | PVC |
Length | 15 m |
Inside Diameter | 4 mm |
Wall Thickness | 1 mm |
Overall Thickness | 6 mm |
Operating Pressure | 142.2 psi |
Bursting Pressure | 256 psi |
Temperature After Installation | 65 °C |
EAN | 4011231840873 |
Features
PVC with special interior coating |
Made of flexible type, transparent PVC |
Operating Pressure: 142.2 psi |
Bursting Pressure: 256 psi |
Temperature after installation: +65o C |
Review(s)
Product not yet rated.