Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

TRANSPARENT FLEXIBLE HOSE M8 X 1.5 X 15M

895.8 - UNSPSC 40142000
TRANSPARENT FLEXIBLE HOSE M8 X 1.5 X 15M TRANSPARENT FLEXIBLE HOSE M8 X 1.5 X 15M
TRANSPARENT FLEXIBLE HOSE M8 X 1.5 X 15M

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material PVC
Length 15 m
Inside Diameter 8 mm
Wall Thickness 1.5 mm
Overall Thickness 11 mm
Operating Pressure 142.2 psi
Bursting Pressure 256 psi
Temperature After Installation 65 °C
EAN 4011231841030

Features

PVC with special interior coating
Made of flexible type, transparent PVC
Operating Pressure: 142.2 psi
Bursting Pressure: 256 psi
Temperature after installation: +65o C

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.