BRAIDED REPAIR HOSE 5.5 X 2.5 X 15M.
895.155
- UNSPSC 40142000
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | NBR/braiding |
Length | 15 m |
Inside Diameter | 5.5 mm |
Wall Thickness | 2.5 mm |
Overall Thickness | 10.5 mm |
Operating Pressure | max. 10 bar/145 psi |
Test Pressure | max. 20 bar /290 psi |
Colour | Black |
Operating Temperature | -20°C to +70°C |
EAN | 4011231840064 |
Features
Hose of synthetic rubber (NBR) with vulcanized-on outer twine braiding
Review(s)
Product not yet rated.