HEATER HOSE BLK 3/4" x 50' 100C
895.1827
- UNSPSC 40142009
Delivery
In stock for delivery.
0 Review(s)
Thermoid EPDM (Ethylene/Propylene Rubber Compound) hose is designed to withstand the super-high heat and ozone conditions found in today’s emission controlled automobiles and trucks. All meet or exceed S.A.E. 20R3 Specifications.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | EPDM |
Colour | Black |
Inside Diameter | 3/4 in |
Working Pressure | 50 psi |
Bursting Pressure | 140 psi |
Length | 50 ft |
Maximum Temperature | 100 °C (212 °F) |
Features
Yellow link |
Thermoid |
I.D. Spec. O.E.M. |
Heater Hose Reinforcement: 2 spiral polyester yarn |
Withstands the abuse of additives, heat and ozone |
For under hood temperatures up to 100 °C (212 °F) |
Review(s)
Product not yet rated.