
50 pieces in stock at Mississauga, ON as of 3:24 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Inner Layer | EPDM |
| Reinforcement | POLYESTER THREAD |
| Outer Layer | EPDM |
| Internal Diameter | 1/2 in |
| Standards Met | SAE J1402 |
| Hose Length | 50 ft |
| Wokring pressure | 225 PSI |
| Burst Pressure | 900 PSI |
| EAN | 4099618926150 |
| DOT Approved |
| Oil resistant rubber formula |
| High tensile fiber |
| Rubber formula with excellent adhesion |
| Synthetic rubber with good aging resistance and ozone resistance |
Product not yet rated.