



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Inside Diameter | 1/2 in |
Outer Diameter | 7/8 in |
Working Pressure | 225 psi |
Reel Length | 250 ft |
Standards Met | SAE J1402 |
Product not yet rated.