Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

UNIBOR ELP50 LOW PROFILE MAGNETIC DRILL

570.940050 - UNSPSC 23241801
UNIBOR ELP50 LOW PROFILE MAGNETIC DRILL UNIBOR ELP50 LOW PROFILE MAGNETIC DRILL
UNIBOR ELP50 LOW PROFILE MAGNETIC DRILL
New

Delivery

In stock for delivery.
0 Review(s)

Unprecented drilling power whenever needed. The only 2” diameter capacity by 2” depth of cut low profile magnetic drill on the market.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Cutter Capacity 2 in
Depth of Cut 2 in
No Load Speed 250-500 rpm
Motor Specification 1200 W
Magnet Adhesion 2250 lb
Length 13-5/32 in
Height 7-3/64 in
Width 3-15/16 in
Magnet Size 7-9/16 in x 3-15/64 in
Weight 24.25 lb
Motor 120 V
Stroke 2-7/16 in

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.