NUT DRIVER SET 7PC INSULATED (3/16"-1/2")
GRY.CHS7A-I
- UNSPSC 27111702
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
3 pieces in stock at Vaughan, ON as of 7:02 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Number of Pieces | 7 |
EAN | 4052713985231 |
Features
Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator |
In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC) |
Cushioned non-slip handle |
Hollow shank to accommodate long length bolts |
Individually insulated and tested to ASTM F1505 standards |
Limited Lifetime Warranty |
Contents
3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2" |
Review(s)
Product not yet rated.