Light Spirit Level 200cm
714.644220
- UNSPSC 27111802
Delivery
In stock for delivery.
0 Review(s)
For excellent readability and long service life
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length | 200 cm |
Height | 20 mm |
Width | 50 mm |
EAN | 4050642409101 |
Features
Stable rectangular profile with smooth lateral surfaces |
Acrylic glass level block with integrated, corrosion-free reading rings |
No discoloration of liquid, maximum precision with temperature fluctuations |
Florescent level liquid, highly resistant to UV radiation |
Very smooth surface, therefore easy to clean |
Red electrostatic powder coating |
High precision |
Robust light metal profile with milled measuring surface |
Non-Magnetic |
Review(s)
Product not yet rated.