MEASURING TAPE 5M-16FT IN CM-INCH
714.64575
- UNSPSC 41114201
Delivery
In stock for delivery.
High-quality tape measures with plastic housing, for easy measuring
IN-STORE
5 pieces in stock at Vaughan, ON as of 6:23 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | 5 m |
Units of Measure | Metric and Standard |
EAN | 4053479262734 |
Features
High quality plastic housing |
Shock absorber for a cushioned rewinding of the tape |
Automatic lock when pulling out the blade |
Extremely stable thanks to the curved tape |
Tape can be extended far before it folds up |
Yellow nylon coated steel tape |
Metric and standard |
Belt clip |
Conforms to EU accuracy Class II |
Benefits & Advantage
Low weight |
End hook for stop and tension measurement |
Not subject to corrosion |
Long service life |
008.WIOSS01 | WIOSS Starter Kit Tool Bag 01 | qty 1 |
008.WIOSS03 | WIOSS Starter Kit Tool Bag 03 | qty 1 |
008.WIOSS42 | WIOSS Toolbox 42pc Kit | qty 1 |
Documents & Videos
Customers Also Viewed
Review(s)
2021-10-03
Best measuring tape you could get.
2021-03-01
bon produit
2019-04-08
Great tape measure, truly different then other tape measures in the market, very pleased w/ the purchase.