MEASURING TAPE 8M-26FT IN CM-INCH
714.64578
- UNSPSC 41114201
Delivery
In stock for delivery.
High-quality tape measures with plastic housing, for easy measuring
IN-STORE
4 pieces in stock at Vaughan, ON as of 2:14 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | 8 m |
Units of Measure | Metric and Standard |
EAN | 4053479262741 |
Features
High quality plastic housing |
Shock absorber for a cushioned rewinding of the tape |
Automatic lock when pulling out the blade |
Extremely stable thanks to the curved tape |
Tape can be extended far before it folds up |
Yellow nylon coated steel tape |
Metric and standard |
Belt clip |
Conforms to EU accuracy Class II |
Benefits & Advantage
Low weight |
End hook for stop and tension measurement |
Not subject to corrosion |
Long service life |
Documents & Videos
Customers Also Viewed
Review(s)
2021-06-07
I bought this for my Son for his new job as an Iron Worker; he tells me it is solid, durable and loves the feature that it stays extended until he pushes the button to retract it. He also like it can extend quite far and not bend this is especially helpful when he is working alone. Easy to read numbers too. He would recommend it to anyone in his field
2021-02-24
solid, heavy
2020-12-14
123