PNEUMATIC IMPACT GUN 1 INCH LONG ANVIL
703.3260
- UNSPSC 27112713
Delivery
In stock for delivery.
Durable and powerful impact wrench with outstanding power-to-weight ratio.
IN-STORE
1 pieces in stock at Vaughan, ON as of 7:21 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Square tool holder | 25 mm |
Maximum Torque | 3119 Nm |
No-load speed | 5500 rpm |
Sound-pressure level | 94 dB |
Min. Hose diameter | 13 mm |
Operating pressure (max.) | 91.37 PSI |
Average Air Consumption | 340 l/min |
Vibration emissions | 14.697 m/s2 |
Weight of machine | 8.43 Kg |
EAN | 4065233149519 |
Features
Excellent power-to-weight ratio |
Up to max 3119Nm (2300lbs-ft) releasing torque at a weight of 8.43Kg (18.59lbs) |
High quality pin-less striking mechanism and cylinder with six-blade motor |
For reliable maximum power levels and providing a long service life |
Highly ergonomic handle with sensitive trigger and integrated silencer |
Good handling with slip-resistant handle, optimum control and low sound level |
Three-step torque level setting for both clockwise and anti-clockwise rotation |
Easy to adapt to the task at hand and ensure optimum results |
Exhaust air conducted away from the work area |
Prevents dust and dirt on the wheel rim from being stirred up |
1/2" Connection Thread |
Step 1: 1085Nm (800 Ft-Lbs); Step 2: 1627Nm (1200 Ft-Lbs); Step 3: 2102Nm (1550 Ft-Lbs); Max: 2712Nm (2100 Ft-Lbs) |
Instructions
When the impact wrench is used regularly (e.g. for tire maintenance), a little oil should be added through the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple
Notices
Recommended maximum bolt size: M38 (1 ½” bolt diameter) |
Impact wrenches are not torque wrenches |
Connections requiring a specific torque must be checked by means of a torque-measuring device after tightening with the impact wrench |
Plug-in nipple not included in the scope of delivery |
Customers Also Viewed
Review(s)
2020-11-28
C’est malade cette IMPACT
La meilleure achat que j’ai fait
DANIEL LAFLAMME
PRÉSIDENT TED TRANSPORT