BOLT END CUTTERS
715.06021
- UNSPSC 27111512
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
3 pieces in stock at Vaughan, ON as of 6:05 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 8 in |
Weight | 440 g |
Soft Wire Diameter | 6 mm |
Medium Wire Diameter | 4 mm |
Hard Wire Diameter | 3.5 mm |
Piano Wire Diameter | 3 mm |
EAN | 4024835200516 |
Features
Comfortable grip |
Inductively hardened precision cutting edges |
Lever transfer for high performance cutting with less effort |
Chrome vanadium electric steel is oil-hardened and tempered for heavy-duty use |
Forged steel construction offers lasting durability |
Applications
For cutting off and removing bolts pins, nails and wire |
Review(s)
Product not yet rated.