Figure cutting shears CONTOUR-RIGHT
714.0308
- UNSPSC 27111506
Delivery
In stock for delivery.
0 Review(s)
Inductively hardened cutting edges guarantee a long service life and optimum cutting results
IN-STORE
2 pieces in stock at Vaughan, ON as of 4:39 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Overall Length | 250 mm |
Type | Right-handed |
EAN | 4011231707695 |
Applications
For sheet thickness up to 1 mm |
Fully die-forged sheet metal shears (head and handle) |
Review(s)
Product not yet rated.