THIS WEEK ONLY: Get a FREE* Wurth Utility Backpack on $500+ orders.  (Code: BACKPACK26).

Allen key hex sliding set ball head 9 pcs (1.5-10)

715.40100 - UNSPSC 27111704
071540 100064 1
Allen key hex sliding set ball head 9 pcs (1.5-10) Allen key hex sliding set ball head 9 pcs (1.5-10)
Allen key hex sliding set ball head 9 pcs (1.5-10)

Delivery

In stock delivery from our warehouses.

9 extra-long Allen keys (one-sided ball head) in plastic holder with sliding function

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 2:48 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 2:48 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 9
EAN 4038898769989

Features

Plastic holder with sliding function for one-handed opening of the holder
Allen keys with an angle of max. 25°
Metric sizes
Hex key allen wrenches with long arm

Contents

Sizes: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
008.WIOSS02 WIOSS STARTER KIT TOOL BAG 02-NT 75 PC qty 1
008.WIOSS03 WIOSS Starter Kit Tool (No Bag) qty 1

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-07-21
Very nice key set , CNC products for service
2021-05-11
BOn prix bons outils
2020-12-12
Un peu trop longue mais pas grave