Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Allen key hexagon socket with ball head WS1.5

715.40015 - UNSPSC 27111704
German Engineered
Allen key hexagon socket with ball head WS1.5 Allen key hexagon socket with ball head WS1.5
Allen key hexagon socket with ball head WS1.5

Delivery

In stock for delivery.
0 Review(s)

Extra-long version

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size 1.5 mm
Length 89 mm
Short Length 15 mm
EAN 4038898769187

Features

Brushed chromium-plated
Allen key with a max angle of 25°

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.