Allen key hexagon socket with ball head WS10 - OD
715.4010
- UNSPSC 27111704
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | 10 mm |
Length | 221 mm |
Short Length | 50 mm |
Features
Brushed chromium-plated |
Allen key with a max angle of 25° |
Review(s)
Product not yet rated.