Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Allen key hexagon socket with ball head WS12 - OD

715.4012 - UNSPSC 27111704
German Engineered
Allen key hexagon socket with ball head WS12 - OD Allen key hexagon socket with ball head WS12 - OD
Allen key hexagon socket with ball head WS12 - OD
0 Review(s)

Extra-long version

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size 12 mm
Length 247 mm
Short Length 57 mm

Features

Brushed chromium-plated
Allen key with a max angle of 25°

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.