Allen key hexagon socket with ball head WS3
715.4003
- UNSPSC 27111704
071540 03 061 1
071540 03 061 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 3 mm |
| Length | 125 mm |
| Short Length | 22 mm |
| EAN | 4038898769644 |
Features
| Brushed chromium-plated |
| Allen key with a max angle of 25° |
Customers Also Viewed
Review(s)
Product not yet rated.
