Allen key hexagon socket long LONG-10X224 - OD
715.3126
- UNSPSC 27111704
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | 10 mm |
Length | 234 mm |
Short Length | 50 mm |
Features
Bright nickel-plated |
Chamfered front edges |
Review(s)
Product not yet rated.