Allen key hexagon socket long LONG-3X130
715.3119
- UNSPSC 27111704
071531 19 090 1
071531 19 090 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 3 mm |
| Length | 129 mm |
| Short Length | 23 mm |
| EAN | 4011231734769 |
Features
| Bright nickel-plated |
| Chamfered front edges |
Customers Also Viewed
Review(s)
Product not yet rated.
