Allen key hexagon socket short SHORT-1.5X46.5
715.3135
- UNSPSC 27111704
071531 35 090 1
071531 35 090 1
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 1.5 mm |
| Length | 47 mm |
| Short Length | 16 mm |
| EAN | 4011231735032 |
Features
| Bright nickel-plated |
| Chamfered front edges |
Review(s)
Product not yet rated.
