Flexible bit holder C 6.3 (1/4) FLEX-L175MM
613.713
- UNSPSC 27112814
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
1 pieces in stock at Vaughan, ON as of 6:25 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive | 1/4 in |
Drive Type | Outer Hex |
Tip Size | 1/4 in |
Tip Type | Internal Hex Socket |
Length | 175 mm |
Type | Flexible |
EAN | 4048539974177 |
Review(s)
Product not yet rated.