BIT ROB. #2 1/4 HEX X 4
614.99924
- UNSPSC 27112814
Delivery
In stock for delivery.
IN-STORE
15 pieces in stock at Vaughan, ON as of 5:20 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive Size | #2 |
Length | 4 in |
Hex Shank Size | 1/4 in |
EAN | 4052713978363 |
Features
Manufactured from impact-resistant hardened steel for maximum durability
Review(s)
2021-08-10
It is exactly what they say it is bit I find it works better than all the other guys so I am glad they come in a 5 pack!!!
Anyone doing decking or any need of a Robertson bit these would be my go to!!!
Hands down the quality is incomparable to anyone's!
2021-01-29
Robuste