RW30 BIT 1/4" 25mm
614.7030
- UNSPSC 27112814
Delivery
In stock for delivery.
0 Review(s)
The perfect bit for the new generation of ASSY screws.
IN-STORE
20 pieces in stock at Vaughan, ON as of 11:55 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 25 mm |
Drive Size | 1/4 in |
Tip Type | RW |
EAN | 4061975687180 |
Benefits & Advantage
More power due to larger contact area at the bit |
More stability and precise positioning due to perfect fit of the bit in the drive |
One-handed work and excellent support when positioning due to plug-in effect |
Double printed bit for easy identification of the desired bit size |
Notices
You only need one bit for the RW and the AW drive. RW and AW bits are suitable for screws with both RW and AW drives.
Review(s)
Product not yet rated.