FREE GIFT: Get a FREE Wurth Tool Bag on $200+ Orders. (Code: WURTHBAG)

RW40 BIT 1/4" 25mm

614.7040 - UNSPSC 27112814
061470 40 961 10
RW40 BIT 1/4" 25mm RW40 BIT 1/4" 25mm
RW40 BIT 1/4" 25mm

Delivery

In stock delivery from our warehouses.
0 Review(s)

The perfect bit for the new generation of ASSY screws.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

30 pieces in stock at Vaughan, ON as of 10:58 PM. Directions. Call: (289) 474-5447

20 pieces in stock at Mississauga, ON as of 10:58 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 25 mm
Drive Size 1/4 in
Tip Type RW
EAN 4061975687197

Benefits & Advantage

More power due to larger contact area at the bit
More stability and precise positioning due to perfect fit of the bit in the drive
One-handed work and excellent support when positioning due to plug-in effect
Double printed bit for easy identification of the desired bit size

Notices

You only need one bit for the RW and the AW drive. RW and AW bits are suitable for screws with both RW and AW drives.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.