WARDING FILES 100MM SET OF 6
714.6174
- UNSPSC 27110000
071461 74 090 1
071461 74 090 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 1:11 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 1:11 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 100 mm |
| Handle Material | Wood |
| Case Material | Plastic |
| Standards Met | DIN 7283 |
| EAN | 4011231719018 |
Features
| “Warding” files |
| Includes flat, flat pointed, round, triangular, square and half- round file |
| DIN 7283 |
| Double cut |
| With wooden handle |
| In a plastic case |
Review(s)
2021-05-11
Les poignées ne tiennent pas bien, j'ai dû mettre de la colle forte en les sortant de l'emballage
2021-05-11
General use,
To people that need tiny files,
They are of fare quality but way smaller than expected.
