

Glass scraper plastic
715.6608
- UNSPSC 27112009
In stock for delivery.
0 Review(s)
For tough removal of adhesives and stickers.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Width | 58 mm |
Length | 170 mm |
EAN | 4011231745833 |
Complementary Products
Features
Angled plastic handle design to ensure adequate pressure when removing material |
Designed for hard to reach areas |
Removes stickers and paint residual |
Trapezoid razor blades are stronger, so they can be used for removing harder materials |
Can be used to cleans floors, glass and tiles |
Trapezoid blade included |
Review(s)
Product not yet rated.