DEADHEAD MALLET 18OZ
715.73408
- UNSPSC 27111602
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
3 pieces in stock at Vaughan, ON as of 8:36 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 65 mm |
Head Length | 115 mm |
Handle Length | 340 mm |
EAN | 4011231747479 |
Features
DIN 5128 |
Both hammer faces flat |
Varnished ash handle |
Review(s)
Product not yet rated.