FREE SHIPPING : For every order of $150 or more with the promo code FREESHIP
German Engineered

TOOL KIT METRIC 91PC

965.93120 - UNSPSC 30211923

The 91 Piece Tool Kit is the perfect set for whenever and wherever! The 91 pieces include all the wrenches and sockets that you need, not only for professionals users but also for DIY-ers and home users.

379.99 Promo Price : $379.99 $449.21
Units/package: 1

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Number of Pieces 91
EAN 4052712160103

Customers Also Viewed

Features

Würth’s main goal is to offer high quality products and innovative solutions to simplify the day-to-day operations of our clients. Ease of use and high quality have been behind the success of Zebra hand tools for many years. They offer good economy for optimal service life even in the harshest conditions. This kit offers everything with all the metric tools you need in your daily work. Perfect for mobile operations.

Contents

Combination spanner, 11 pieces: 8, 9, 10, 11, 12, 13, 14, 16, 17, 19, 22 mm
Combination pliers 180 mm
Hammer, 400 g
Water Pump Pliers, 250 mm
Voltage tester 3.0 mm, 150 - 250 Volt
1/4" Ratchet 135 mm
1/4" Cardan Joint
1/4" Extension 50 + 100 mm
1/4" Socket Wrench Insert, 12 parts: 4; 5; 5,5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
1/2" Ratchet 250 mm
1/2" Cardan Joint
1/2" Extension 125, 250 mm
1/2" Socket Wrench Insert, 19 pieces: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 26, 27, 28, 30, 32 mm
Screwdriver 1/4" drive
Flat Screwdriver, 0.6 x 3.5 x 100 mm
Flat Screwdriver, 1.2 x 6.5 x 150 mm
Phillips Screwdriver PH 1
Phillips Screwdriver PH 2
1/4" Bit Adapter
Bit Assortment, 30 pieces:1 x AW 10, 25, 30 / Internal Hex. 3,4,5 mm / TX 15, 40 •1 x Slot 4.5 x 0.6; 5.5 x 0.8; 6.5 x 1.2 mm • 2 x AW 20 / PH1, 2 / PZ1 / TX 10, 20, 25, 30 • 3 x PZ 2
Bit Holder, 51 mm

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

2021-04-29
Outils de très bonne qualité et j’adore la valise robuste qui est parfaite pour le rangement. L’ensemble contient l’essentiel pour tous les petits travaux sur notre bateau. Très satisfaite de mon achat.
2021-04-13
The Metric tool kit is used for a backup for mobile service. I found the tool kit to be top quality, both the case itself and the tools included.
2020-11-05
This just arrived today so haven't had a chance to use any of the tools yet. However, it did arrive very quickly and in good shape. On inspection of the tools and kit, I would say they are of good quality and have a nice hand feel. I look forward to using them soon.

Questions & Answers

Be the first to ask a question.