.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=36271e759feae513cbd62f48c7b49e37)
.jpg)


.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9264a699e8aab066951b0325eed907e4)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=36271e759feae513cbd62f48c7b49e37)
.jpg)


.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9264a699e8aab066951b0325eed907e4)
.jpg)
4 pieces in stock at Vaughan, ON as of 11:24 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | 120 mm |
Load Capacity per Each | 50 kg |
EAN | 4052703180783 |
With vacuum indicator and two fixed heads. |
Safe working thanks to vacuum indicator by means of warning rocker switch in rocker lever. This pops out if the vacuum in the suction head has weakened. |
Can also be used on sandblasted windows, for holding briefly. Even a slow loss of the vacuum is detected and shown by the indicator. |
Large ergonomic handle. |
Product not yet rated.