Clamping grip pliers, C type, parallel - L320mm
715.0923
- UNSPSC 27112115
Delivery
In stock for delivery.
0 Review(s)
High, wide clamping arm with movable clamping jaws
IN-STORE
3 pieces in stock at Vaughan, ON as of 5:43 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Total Length | 320 mm |
Clamping Jaw Width | 0-100 mm |
Inside Length | 78 mm |
Inside Height | 100 mm |
EAN | 4062856067183 |
Applications
Suitable for clamping and securing components with especially high surface pressure |
Review(s)
Product not yet rated.