2 pieces in stock at Vaughan, ON as of 4:21 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 4:21 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Load Capacity per Each | 8 kg |
EAN | 4052703042333 |
Fast and efficient working |
Also suitable for sensitive glass panes |
For holding/transporting smaller objects |
Thanks to a one-hand operation and quick suction |
Because of the low vacuum volume, thin glass panes can also be held/transported without being damaged |
Because of smaller diameter of suction head |
Lifts up to 8kg |
Product not yet rated.